153-7Z-12K-D3

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
153-7Z-12K-D3 Edwards Signaling Switches, 153 Re 3 Amp Dpst, Mag Z, 18/4
MFG Item Number
153-7Z-12K-D3

153-7Z-12K-D3 Edwards Signaling Switches, 153 Re 3 Amp Dpst, Mag Z, 18/4

MFG Item Number
153-7Z-12K-D3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
153-7Z-12K-D3
153 Re 3 Amp Dpst, Mag Z, 18/4

Series Information

Specifications

Specifications
Manufacturer Part Number 153-7Z-12K-D3
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description 153 Re 3 Amp Dpst, Mag Z, 18/4
Contacts DPST
Switch On Distance 30 mm
Switch Off Distance 46 mm
Nominal Voltage 120 VAC, 24 VDC
Voltage 120 VAC, 28 VDC
Connection Type Wire Leads
Protection Rating IP67
Length 12 '
Status Indicator No
Approvals UL;CSA
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
151-7Z-12K-D3
151-7Z-12K-D3
Edwards Signaling Switches