153-KD-2-SS700

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

153-KD-2-SS700 Kop-Flex Couplings, KD2 Series, Disc Coupling

MFG Item Number
2287233

153-KD-2-SS700 Kop-Flex Couplings, KD2 Series, Disc Coupling

MFG Item Number
2287233
Item Number
153-KD-2-SS700
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplings, KD2 Series
Item #
153-KD-2-SS700
Disc Coupling

KD2 Series Information

  • Medium Duty
  • Standard Shaft Separations for Industrial Pumps
  • High Flexible, Unitized Disc Packs
The KD2 coupling is designed for medium duty applications requiring moderate shaft separations and was specifically engineered to meet API 610 / ISO 13709 specifications for industrial pump couplings. Consisting of three main parts, two hubs and a factory assembled flexible center section which installs or drops out as one unit, the KD2 greatly simplifies installation or maintenance.

Specifications

Specifications
Manufacturer Part Number 2287233
Manufacturer Kop-Flex
Product Series KD2
Family Series Kop-Flex Couplings, KD2 Series
Description Disc Coupling
Bore Type Rough Bore
Coupling Model KD
Lubricated No
Hub Material Carbon Steel
Max Bore Size 2.88 "
Bore Range 0.75-2.88 "
Length 2 "
Net Weight 32.765 lbs
Gross Weight 32.765 lbs