15300066
Werma Audible Signaling Devices, 153 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15300066

Werma Audible Signaling Devices, 153 Series

15300066

Werma Audible Signaling Devices, 153 Series
Siren BWM 48VAC
MFG Item Number
15300066
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 153 Series
Item #
15300066
Siren BWM 48VAC

153 Series Information

  • Up to Eight Different Tones
  • Externally Adjustable Sound Output
  • Innovative Connector to Create Traffic Light Combinations

Specifications

Specifications
Manufacturer Part Number 15300066
Manufacturer Werma
Product Series 153
Family Series Werma Audible Signaling Devices, 153 Series
Description Siren BWM 48VAC
Voltage 48 VAC
Nominal Voltage 48 VAC
Mounting Base, Ceiling, Wall
Operating Temperature -13-122 °F
Explosion Proof No
Approvals CE
Net Weight 0.3288 lbs
Gross Weight 0.3946 lbs