153061
Gems Sensors & Controls Sensors, ELS-1100HT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

153061

Gems Sensors & Controls Sensors, ELS-1100HT Series

153061

Gems Sensors & Controls Sensors, ELS-1100HT Series
ELS-1100HT Series Level Switch
MFG Item Number
153061
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, ELS-1100HT Series
Item #
153061
ELS-1100HT Series Level Switch

ELS-1100HT Series Information


Specifications

Specifications
Manufacturer Part Number 153061
Manufacturer Gems Sensors & Controls
Product Series ELS-1100HT
Family Series Gems Sensors & Controls Sensors, ELS-1100HT Series
Description ELS-1100HT Series Level Switch
Float Type Horizontal, Vertical Float
Switching Current 0.04 A
Connection Type Wire Leads
PSI Rating 150
Operating Temperature -40-230 °F
Approvals UL
Net Weight 0.055 lbs
Gross Weight 0.095 lbs