1530R
Paladin Hand Tools, All-in-One Pro Telephone Tool Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1530R

Paladin Hand Tools, All-in-One Pro Telephone Tool Series

1530R

Paladin Hand Tools, All-in-One Pro Telephone Tool Series
ECONOMY ALL-IN-ONE MODULAR PLUGS
Item Number
1530R
MFG Item Number
PA1530R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, All-in-One Pro Telephone Tool Series
Item #
1530R
ECONOMY ALL-IN-ONE MODULAR PLUGS

All-in-One Pro Telephone Tool Series Information

  • Crimps 28‑24 AWG (.08 ‑ .20 mm2) Telephone and Data Cables
  • Comfortable Rubber‑Embedded Handles
  • Crimps 8‑Position RJ45 (Non‑Keyed) Connectors
  • Crimps 4‑ and 6‑Position RJ11/RJ12 Connectors
  • Embedded Cable Cutter and Stripper
  • Crimps 4‑Position RJ22 Connectors
  • Built‑In Safety Ratchet Release
  • Lifetime Warranty
Does everything from CAT‑3 to CAT‑5e! All‑in‑one crimping tool for Western Electric (WE)/ Stewart Stamping (SS) and AMP (Tyco) type, 4‑, 6‑ and 8‑position modular telephone plugs.


Specifications

Specifications
Manufacturer Part Number PA1530R
Manufacturer Paladin
Product Series All-in-One Pro Telephone Tool
Family Series Paladin Hand Tools, All-in-One Pro Telephone Tool Series
Description ECONOMY ALL-IN-ONE MODULAR PLUGS CRIMP TOOL, CUTS, STRIPS, CRIMPS RJ11 & RJ45 WE/SS MOD PLUGS
Type Cable Cutter, Cable Stripper, Crimpers
Number of Pieces 1
Capacity RJ-22, RJ-11, RJ-12, RJ-45, 24-28 AWG
Length 8 "
Application Communications
Insulated No
Comments Western Electric/Stewart Stamping
Net Weight 1.2 lbs
Gross Weight 1.2 lbs