Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1532-PH Ericson Plugs & Receptacles, Perma-Link Hospital Grade Series, Plug-20Amp-125V Straight Blade
1532-PH Ericson Plugs & Receptacles, Perma-Link Hospital Grade Series, Plug-20Amp-125V Straight Blade
This item cannot be canceled or returned
Description
Plugs & Receptacles, Perma-Link Hospital Grade Series
Plug-20Amp-125V Straight Blade
Perma-Link Hospital Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
1532-PH |
| Manufacturer |
Ericson |
| Product Series |
Perma-Link Hospital Grade |
| Family Series |
Ericson Plugs & Receptacles, Perma-Link Hospital Grade Series |
| Description |
Plug-20Amp-125V Straight Blade |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
5-20P |
| Color |
Gray |
| Watertight |
No |
| Isolated Ground |
Yes |
| Illuminated |
No |
| Special Properties |
Corrosion Resistant |
| Approvals |
CSA, UL |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.19 lbs |
1532-PH
Ericson Plugs & Receptacles, Perma-Link Hospital Grade Series