1532C
Hammond Manufacturing DC Link Chokes, 1531-1535 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1532C Hammond Manufacturing DC Link Chokes, 1531-1535 Series, CHOKE

MFG Item Number
1532C

1532C Hammond Manufacturing DC Link Chokes, 1531-1535 Series, CHOKE

MFG Item Number
1532C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DC Link Chokes, 1531-1535 Series
Item #
1532C
CHOKE

1531-1535 Series Information

Specifications

Specifications
Manufacturer Part Number 1532C
Manufacturer Hammond Manufacturing
Product Series 1531-1535
Family Series Hammond Manufacturing DC Link Chokes, 1531-1535 Series
Description CHOKE
Current Rating 1 A
Mounting PCB Mount
Operating Temperature 105 °C
Net Weight 0 lbs
Gross Weight 0 lbs