Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1534-DSH Brady Labels, 1.938 in Vinyl NL BK on YL - 10/PK

MFG Item Number
15376

1534-DSH Brady Labels, 1.938 in Vinyl NL BK on YL - 10/PK

MFG Item Number
15376
Item Number
1534-DSH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
1534-DSH
1.938 in Vinyl NL BK on YL - 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 15376
Manufacturer Brady
Family Series Brady Labels
Description Outdoor Vinyl 1.938 in Black on Yellow Numbers - Card of 10 Labels
Application General & Industrial, Pipe & Valve Marking, Safety & Compliance
Material Type Vinyl
Finish Gloss
Text Color Black
Background Color Yellow
Special Environment Type Indoor/Outdoor Use
Label Height 1.938 "
Approvals ASTM
Net Weight 0.015 lbs
Gross Weight 0.0008 lbs