1536Z
Hammond Manufacturing DC Link Chokes, 1536 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1536Z Hammond Manufacturing DC Link Chokes, 1536 Series, CHOKE

MFG Item Number
1536Z

1536Z Hammond Manufacturing DC Link Chokes, 1536 Series, CHOKE

MFG Item Number
1536Z
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DC Link Chokes, 1536 Series
Item #
1536Z
CHOKE

1536 Series Information

Specifications

Specifications
Manufacturer Part Number 1536Z
Manufacturer Hammond Manufacturing
Product Series 1536
Family Series Hammond Manufacturing DC Link Chokes, 1536 Series
Description CHOKE
Current Rating 1 A
Mounting PCB Mount
Net Weight 0 lbs
Gross Weight 0 lbs