1537J
Hammond Manufacturing DC Link Chokes, 1537 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1537J Hammond Manufacturing DC Link Chokes, 1537 Series, CHOKE

MFG Item Number
1537J

1537J Hammond Manufacturing DC Link Chokes, 1537 Series, CHOKE

MFG Item Number
1537J
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DC Link Chokes, 1537 Series
Item #
1537J
CHOKE

1537 Series Information

Specifications

Specifications
Manufacturer Part Number 1537J
Manufacturer Hammond Manufacturing
Product Series 1537
Family Series Hammond Manufacturing DC Link Chokes, 1537 Series
Description CHOKE
Current Rating 3 A
Mounting PCB Mount
Operating Temperature 135 °C
Net Weight 0 lbs
Gross Weight 0 lbs