1538M12
Hammond Manufacturing DC Link Chokes, 1538 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1538M12 Hammond Manufacturing DC Link Chokes, 1538 Series, CHOKE

MFG Item Number
1538M12

1538M12 Hammond Manufacturing DC Link Chokes, 1538 Series, CHOKE

MFG Item Number
1538M12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DC Link Chokes, 1538 Series
Item #
1538M12
CHOKE

1538 Series Information

Specifications

Specifications
Manufacturer Part Number 1538M12
Manufacturer Hammond Manufacturing
Product Series 1538
Family Series Hammond Manufacturing DC Link Chokes, 1538 Series
Description CHOKE
Current Rating 7 A
Mounting PCB Mount
Operating Temperature 85 °C
Net Weight 0 lbs
Gross Weight 0 lbs