1539M08
Hammond Manufacturing DC Link Chokes, 1539 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1539M08 Hammond Manufacturing DC Link Chokes, 1539 Series, CHOKE

MFG Item Number
1539M08

1539M08 Hammond Manufacturing DC Link Chokes, 1539 Series, CHOKE

MFG Item Number
1539M08
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DC Link Chokes, 1539 Series
Item #
1539M08
CHOKE

1539 Series Information

Specifications

Specifications
Manufacturer Part Number 1539M08
Manufacturer Hammond Manufacturing
Product Series 1539
Family Series Hammond Manufacturing DC Link Chokes, 1539 Series
Description CHOKE
Current Rating 2 A
Mounting PCB Mount
Net Weight 0 lbs
Gross Weight 0 lbs