153D-200E-PB
Dart Controls Drives, 153D-PB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
153D-200E-PB Dart Controls Drives, 153D-PB Series, Drive, 120/240V 1/4HP-2HP Accel /
MFG Item Number
153D-200E-PB

153D-200E-PB Dart Controls Drives, 153D-PB Series, Drive, 120/240V 1/4HP-2HP Accel /

MFG Item Number
153D-200E-PB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, 153D-PB Series
Item #
153D-200E-PB
Drive, 120/240V 1/4HP-2HP Accel /

153D-PB Series Information

Specifications

Specifications
Manufacturer Part Number 153D-200E-PB
Manufacturer Dart Controls
Product Series 153D-PB
Family Series Dart Controls Drives, 153D-PB Series
Description Drive, 120/240V 1/4HP-2HP Accel / Decel w/ Term Strip, Digital Pot NEMA 4X
AC Voltage 120-240 VAC
Output Armature Voltage (DC) 90 VDC, 180 VDC
Nominal Input Voltage 120 VAC, 240 VAC
Operator Controls Built In
NEMA Rating NEMA 4X
Approvals UL
Comments Digi-Pot
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 3.2 lbs
Gross Weight 3.67 lbs