Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
153D-PB Series Information
| Manufacturer Part Number | 153D-25E-PB |
|---|---|
| Manufacturer | Dart Controls |
| Product Series | 153D-PB |
| Family Series | Dart Controls Drives, 153D-PB Series |
| Description | Drive, 120/240V 1/50-1/4HP Accel / Decel w/ Term Strip, Digital Pot, NEMA 4X |
| AC Voltage | 120-240 VAC |
| Output Armature Voltage (DC) | 90 VDC, 180 VDC |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| Operator Controls | Built In |
| NEMA Rating | NEMA 4X |
| Approvals | UL |
| Comments | Digi-Pot |
| Nominal Armature VDC | 90 VDC, 180 VDC |
| Net Weight | 3.19 lbs |
| Gross Weight | 3.655 lbs |