1540M10
Hammond Manufacturing DC Link Chokes, 1540 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1540M10

Hammond Manufacturing DC Link Chokes, 1540 Series

1540M10

Hammond Manufacturing DC Link Chokes, 1540 Series
CHOKE
MFG Item Number
1540M10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DC Link Chokes, 1540 Series
Item #
1540M10
CHOKE

1540 Series Information

Specifications

Specifications
Manufacturer Part Number 1540M10
Manufacturer Hammond Manufacturing
Product Series 1540
Family Series Hammond Manufacturing DC Link Chokes, 1540 Series
Description CHOKE
Current Rating 2 A
Mounting PCB Mount
Operating Temperature 85 °C
Net Weight 0 lbs
Gross Weight 0 lbs