154H
Hammond Manufacturing DC Link Chokes, 153-159 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

154H

Hammond Manufacturing DC Link Chokes, 153-159 Series

154H

Hammond Manufacturing DC Link Chokes, 153-159 Series
CHOKE
MFG Item Number
154H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DC Link Chokes, 153-159 Series
Item #
154H
CHOKE

153-159 Series Information

Specifications

Specifications
Manufacturer Part Number 154H
Manufacturer Hammond Manufacturing
Product Series 153-159
Family Series Hammond Manufacturing DC Link Chokes, 153-159 Series
Description CHOKE
Current Rating 1 A
Max Voltage 300 VDC
Mounting Chassis Mount
Net Weight 0 lbs
Gross Weight 0 lbs