154XST Series Information
| Manufacturer Part Number | 154XST-012-024A |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | 154XST |
| Family Series | Federal Signal Visual Signaling Devices, 154XST Series |
| Description | Hazardous Location Supervised Light, Pipe Mount, 24VDC, Amber - Four wires and supervisory diode. Five dome colors: Amber, Blue, Clear, Green and Red. 10,000-hour high-intensity strobe. 80 flashes per minute. 520,000 peak candela 165 effective. |
| Operation | Strobe |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Color | Amber |
| Lamp Type | Strobe |
| Flash Rate/Minute | 80 |
| Mounting | 3/4 " NPT Pipe |
| Hazardous Location | Yes |
| Explosion Proof | No |
| Candlepower | 520,000 |
| Current Rating | 0.6 A |
| Operating Temperature | -67-150 °F |
| NEMA Rating | NEMA 4X |
| Protection Rating | IP66, IP69K |
| Approvals | CSFM, cUL, UL |
| Net Weight | 4.5 lbs |
| Gross Weight | 4.5 lbs |