154XST Series Information
| Manufacturer Part Number | 154XSTHI |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | 154XST |
| Family Series | Federal Signal Visual Signaling Devices, 154XST Series |
| Description | Hazardous Location Supervised Strobe Light, UL Fire Listed - Available in 24VDC. Four wires and supervisory diode. Clear dome. 3/4-inch pipe mount. Dome guard included. Conformal coated PCB. Type 4X, IP66 enclosure. IP69K compliant. Marine Rated. UL |
| Operation | Strobe |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Color | Clear |
| Lamp Type | Strobe |
| Flash Rate/Minute | 60 |
| Mounting | 3/4 " NPT Pipe |
| Hazardous Location | Yes |
| Explosion Proof | No |
| Candlepower | 17-25 |
| Current Rating | 0.6 A |
| Operating Temperature | -67-150 °F |
| NEMA Rating | NEMA 4X |
| Protection Rating | IP66, IP69K |
| Comments | Fire Listed |
| Net Weight | 4.5 lbs |
| Gross Weight | 4.5 lbs |