Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
155-008 Altech Enclosures, AL1010-8 Mounting Plate
155-008 Altech Enclosures, AL1010-8 Mounting Plate
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
155-008 |
| Manufacturer |
Altech |
| Family Series |
Altech Enclosures |
| Description |
AL1010-8 Mounting Plate |
| Accessory Type |
Mounting Plate |
| Material |
Aluminum |
| Composition |
Metallic |
| Window/Clear Cover |
No |
| Approvals |
UL |
| Comments |
Mounting Plate |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
155-008
Altech Enclosures