155-01600
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

155-01600

HellermannTyton Cable Tie Mounts

155-01600

HellermannTyton Cable Tie Mounts
Standoff Bundling Clip, 1.6in. Long,
MFG Item Number
155-01600
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Series
Item #
155-01600
Standoff Bundling Clip, 1.6in. Long,

Series Information

Specifications

Specifications
Manufacturer Part Number 155-01600
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Standoff Bundling Clip, 1.6in. Long, Fixing Hole Dia .26in.- .28in., PA66HIRHS Black 500/pkg
Mounting Clip
Color Black
Depth 1.6 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs