155-05400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

155-05400 HellermannTyton Cable Ties, Oval Stud Mount Cable Tie, Designed

MFG Item Number
155-05400

155-05400 HellermannTyton Cable Ties, Oval Stud Mount Cable Tie, Designed

MFG Item Number
155-05400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Series
Item #
155-05400
Oval Stud Mount Cable Tie, Designed

Series Information

Specifications

Specifications
Manufacturer Part Number 155-05400
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Oval Stud Mount Cable Tie, Designed for 5.0 mm stud, 6.0in. Long, PA66HS, Black, 500/pkg
Length 6 "
Nominal Length 6 "
Tensile Strength (lb) 50 lbs
Type Stud Mount
Width 0.19 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs