155-11601
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

155-11601 HellermannTyton Cable Tie Mounts, Bundling Clip with Arrowhead, 2.17in.

MFG Item Number
155-11601

155-11601 HellermannTyton Cable Tie Mounts, Bundling Clip with Arrowhead, 2.17in.

MFG Item Number
155-11601
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Series
Item #
155-11601
Bundling Clip with Arrowhead, 2.17in.

Series Information

Specifications

Specifications
Manufacturer Part Number 155-11601
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Bundling Clip with Arrowhead, 2.17in. Long, 0.06in. - 0.12in. Panel Thickness, PA66HIRHS, Black, 500/pkg
Mounting Clip
Color Black
Height 0.55 "
Width 0.32 "
Depth 2.17 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs