155-30702
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
155-30702 HellermannTyton Cable Tie Mounts, Connector Clip w/Fir Tree, 0.7 -
MFG Item Number
155-30702

155-30702 HellermannTyton Cable Tie Mounts, Connector Clip w/Fir Tree, 0.7 -

MFG Item Number
155-30702
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Tie Mounts, Series
Item #
155-30702
Connector Clip w/Fir Tree, 0.7 -

Series Information

Specifications

Specifications
Manufacturer Part Number 155-30702
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Connector Clip w/Fir Tree, 0.7 - 5.1 mm Panel Thickness, 6.4 - 7.1 mm Hole Dia, PA66HIRHS, Black,
Mounting Clip
Color Black
Material Polyamide
Net Weight 0.005 lbs
Gross Weight 0.005 lbs