1550-2
Brady Labels, B-946 Vinyl Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1550-2

Brady Labels, B-946 Vinyl Series

1550-2

Brady Labels, B-946 Vinyl Series
3 in Vinyl NL Black on Yellow 2 6/PK
Item Number
1550-2
MFG Item Number
44047
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-946 Vinyl Series
Item #
1550-2
3 in Vinyl NL Black on Yellow 2 6/PK

B-946 Vinyl Series Information

  • Weather Resistant Inks
  • Vinyl Film Substrate
  • Available in Many Colors
Brady B‑946 Vinyl indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product.

Specifications

Specifications
Manufacturer Part Number 44047
Manufacturer Brady
Product Series B-946 Vinyl
Family Series Brady Labels, B-946 Vinyl Series
Description Outdoor Vinyl 3 in Black on Yellow Numbers 2 Card of 6 Labels
Application Safety & Compliance
Material Type Vinyl
Adhesive Yes
Text Color Black
Background Color Yellow
Special Properties Abrasion-, Chemical-, UV-, and Weather-Resistant
Label Height 3.5 "
Label Width 1.5 "
Legend 2
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0013 lbs