Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
155050 Ancor Wire & Cable, Round Mast Series, 500ft. 14/5 TINNED MAST CABLE
155050 Ancor Wire & Cable, Round Mast Series, 500ft. 14/5 TINNED MAST CABLE
This item cannot be canceled or returned
Description
Wire & Cable, Round Mast Series
500ft. 14/5 TINNED MAST CABLE
Round Mast Series Information
Round mast cable is made of UL 1426 tinned boat cable.
Specifications
Specifications
| Manufacturer Part Number |
155050 |
| Manufacturer |
Ancor |
| Product Series |
Round Mast |
| Family Series |
Ancor Wire & Cable, Round Mast Series |
| Description |
500ft. 14/5 TINNED MAST CABLE |
| Number of Conductors |
5 |
| Conductor Type |
Stranded |
| Wire Size Range |
14 AWG |
| Jacket Color |
White |
| Temperature Rating |
-40-221 °F |
| Length |
500 ' |
| Approvals |
UL |
| Comments |
UL 1426 |
| Net Weight |
84.85 lbs |
| Gross Weight |
84.85 lbs |
155050
Ancor Wire & Cable, Round Mast Series