1550E-6513

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1550E-6513 Eaton Photoelectric Sensors, FIBEROPTIC-INFRARED,AC/DC,SS RELAY,CABLE
MFG Item Number
1550E-6513

1550E-6513 Eaton Photoelectric Sensors, FIBEROPTIC-INFRARED,AC/DC,SS RELAY,CABLE

MFG Item Number
1550E-6513
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
1550E-6513
FIBEROPTIC-INFRARED,AC/DC,SS RELAY,CABLE

Series Information

Specifications

Specifications
Manufacturer Part Number 1550E-6513
Manufacturer Eaton
Family Series Eaton Photoelectric Sensors
Description Eaton Enhanced 50 Series Photoelectric Sensor, Sensor dist. depends on the fiberoptic cables, Iso SS Relay, 300 mA at 240 Vac/Vdc, 6.6 Ft.2m Cable, 12–240 Vdc 24–240 Vac input, short circuit and overload, Infrared, 6.6 Ft.2m
Power Type AC, DC
Light Source Infrared
Voltage 12-240 VDC, 24-240 VAC
Composition Non-Metallic
Connection Type Cable
Approvals CE, cCSAus
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
Alternatives
1550E-8513
1550E-8513
Eaton Photoelectric Sensors