1550E-6547

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1550E-6547 Eaton Photoelectric Sensors, PHOTO SENSOR,FIBER-IR,DC,NPN/PNP,MICRO
MFG Item Number
1550E-6547

1550E-6547 Eaton Photoelectric Sensors, PHOTO SENSOR,FIBER-IR,DC,NPN/PNP,MICRO

MFG Item Number
1550E-6547
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
1550E-6547
PHOTO SENSOR,FIBER-IR,DC,NPN/PNP,MICRO

Series Information

Specifications

Specifications
Manufacturer Part Number 1550E-6547
Manufacturer Eaton
Family Series Eaton Photoelectric Sensors
Description Eaton Photoelectric Sensor, Fiber Optic, Forward Viewing, Fiber optic, Output green, power yellow, alignment red, M12, 250 mA at 10-40 Vdc, 4 pin, NPN/PNP open collector outputs, 10-40 Vdc
Power Type DC
Light Source Infrared
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Signal Output NPN/PNP
Composition Non-Metallic
Approvals CE, cCSAus
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
1550E-6507
1550E-6507
Eaton Photoelectric Sensors