Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1550E-8514 Eaton Photoelectric Sensors, PHOTO SENSOR,FIBER-IR,ACDC,EM REL,CBL,TD
MFG Item Number
1550E-8514
1550E-8514 Eaton Photoelectric Sensors, PHOTO SENSOR,FIBER-IR,ACDC,EM REL,CBL,TD
MFG Item Number
1550E-8514
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
PHOTO SENSOR,FIBER-IR,ACDC,EM REL,CBL,TD
Specifications
Specifications
Manufacturer Part Number
1550E-8514
Manufacturer
Eaton
Family Series
Eaton Photoelectric Sensors
Description
Eaton Enhanced 50 Series Photoelectric Sensor, Photoelectric, Sensor dist. Depends on the fiberoptic cables used, 3A max AC, SPDT Form C Relay, 3A at 240 Vac, 6.6 Ft. 2m Cable, 12–240 Vdc 24–240 Vac input, Infrared, Fiberoptic
Power Type
AC, DC
Light Source
Infrared
Voltage
12-240 VDC, 24-240 VAC
Signal Output
SPDT Relay
Composition
Non-Metallic
Connection Type
Cable
Approvals
CE, cCSAus
Net Weight
0.7 lbs
Gross Weight
0.7 lbs
1550E-8514
Eaton Photoelectric Sensors