1550E-8514

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1550E-8514 Eaton Photoelectric Sensors, PHOTO SENSOR,FIBER-IR,ACDC,EM REL,CBL,TD
MFG Item Number
1550E-8514

1550E-8514 Eaton Photoelectric Sensors, PHOTO SENSOR,FIBER-IR,ACDC,EM REL,CBL,TD

MFG Item Number
1550E-8514
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
1550E-8514
PHOTO SENSOR,FIBER-IR,ACDC,EM REL,CBL,TD

Series Information

Specifications

Specifications
Manufacturer Part Number 1550E-8514
Manufacturer Eaton
Family Series Eaton Photoelectric Sensors
Description Eaton Enhanced 50 Series Photoelectric Sensor, Photoelectric, Sensor dist. Depends on the fiberoptic cables used, 3A max AC, SPDT Form C Relay, 3A at 240 Vac, 6.6 Ft. 2m Cable, 12–240 Vdc 24–240 Vac input, Infrared, Fiberoptic
Power Type AC, DC
Light Source Infrared
Voltage 12-240 VDC, 24-240 VAC
Signal Output SPDT Relay
Composition Non-Metallic
Connection Type Cable
Approvals CE, cCSAus
Net Weight 0.7 lbs
Gross Weight 0.7 lbs