1550N
Hammond Manufacturing Enclosures, 1550 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1550N Hammond Manufacturing Enclosures, 1550 Series, Enclosure
MFG Item Number
1550N

1550N Hammond Manufacturing Enclosures, 1550 Series, Enclosure

MFG Item Number
1550N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1550 Series
Item #
1550N
Enclosure

1550 Series Information

  • Rugged, diecast aluminum alloy (tough yet easy to machine), electronic instrument enclosure
  • Unpainted version is vibra finished for a smooth surface with no sharp edges.
  • Painted version is painted with tough ‑ satin black polyester ‑ powder paint for a lasting finish, even after machining. Black screws are included to enhance the assembled appearance.
  • Four M3.5 x 0.6 x 12 mm long stainless steel, Philips head, machine screws secure lid ‑ into factory tapped holes
  • Designed to meet IP 54 (see gasket kits below for upgrades)


Specifications

Specifications
Manufacturer Part Number 1550N
Manufacturer Hammond Manufacturing
Product Series 1550
Family Series Hammond Manufacturing Enclosures, 1550 Series
Description Enclosure
Material Aluminum Diecast
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Net Weight 0 lbs
Gross Weight 0 lbs