Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1550Z Series
1550Z101GASKET
Hammond Manufacturing Enclosures, 1550Z Series
MFG Item Number
1550Z101GASKET
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1550Z101GASKET |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1550Z |
| Family Series |
Hammond Manufacturing Enclosures, 1550Z Series |
| Description |
SILICONE GASKET - 2 PACK |
| Accessory Type |
Replacement Gasket |
| Material |
Silicone Rubber |
| Composition |
Non-Metallic |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1550Z101GASKET
Hammond Manufacturing Enclosures, 1550Z Series