Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1550Z115GASKET Hammond Manufacturing Enclosures, 1550Z Series, SILICONE GASKET - 2 PACK
MFG Item Number
1550Z115GASKET
1550Z115GASKET Hammond Manufacturing Enclosures, 1550Z Series, SILICONE GASKET - 2 PACK
MFG Item Number
1550Z115GASKET
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1550Z115GASKET |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1550Z |
| Family Series |
Hammond Manufacturing Enclosures, 1550Z Series |
| Description |
SILICONE GASKET - 2 PACK |
| Accessory Type |
Replacement Gasket |
| Material |
Silicone Rubber |
| Composition |
Non-Metallic |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1550Z115GASKET
Hammond Manufacturing Enclosures, 1550Z Series