Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
15516
METAL PAN, FITS 18X24 BOX CL1
This item cannot be canceled or returned
Description
METAL PAN, FITS 18X24 BOX CL1
Specifications
Specifications
| Manufacturer Part Number |
15516 |
| Manufacturer |
Killark |
| Family Series |
Killark Enclosures |
| Description |
METAL PAN, FITS 18X24 BOX CL1 |
| Accessory Type |
Mounting Pan |
| Material |
Aluminum |
| Composition |
Metallic |
| Comments |
Fits 18x24 " |
| Net Weight |
5.5 lbs |
| Gross Weight |
5.5 lbs |