Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1551A-12-DL Fluke Thermometers, Stik Series, THERMOMETER,RTD,-50 TO 160C, 1/4X12
1551A-12-DL Fluke Thermometers, Stik Series, THERMOMETER,RTD,-50 TO 160C, 1/4X12
This item cannot be canceled or returned
Description
Thermometers, Stik Series
THERMOMETER,RTD,-50 TO 160C, 1/4X12
Specifications
Specifications
| Manufacturer Part Number |
3936037 |
| Manufacturer |
Fluke |
| Product Series |
Stik |
| Family Series |
Fluke Thermometers, Stik Series |
| Description |
THERMOMETER,RTD,-50 TO 160C, 1/4X12 W/DATALOG |
| Type |
Digital |
| Display |
LCD |
| Temp Range |
-58-320 °F |
| Case Material |
Plastic |
| Units |
Dual Scale: deg F, deg C |
| Stem Length |
12 " |
| Laser Pointer |
No |
| Backlight |
Yes |
| RTD Input |
Yes |
| Response Time |
20 Seconds |
| Comments |
Probe Rotation 90 °, Sensor: Thin-film RTD |
| Net Weight |
2.23 lbs |
| Gross Weight |
2.23 lbs |
1551A-12-DL
Fluke Thermometers, Stik Series