1551A-20
Fluke Thermometers, Stik Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1551A-20

Fluke Thermometers, Stik Series

1551A-20

Fluke Thermometers, Stik Series
THERMOMETER, FIXED RTD, -50 TO 160C,
Item Number
1551A-20
MFG Item Number
3935995
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Specifications

Specifications
Manufacturer Part Number 3935995
Manufacturer Fluke
Product Series Stik
Family Series Fluke Thermometers, Stik Series
Description THERMOMETER, FIXED RTD, -50 TO 160C, 1/4X20
Type Digital
Display LCD
Temp Range -58-320 °F
Case Material Plastic
Units Dual Scale: deg F, deg C
Stem Length 20 "
Laser Pointer No
Backlight Yes
RTD Input Yes
Response Time 20 Seconds
Comments Probe Rotation 90 °, Sensor: Thin-film RTD
Net Weight 2.23 lbs
Gross Weight 2.23 lbs