1551E-6517

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1551E-6517 Eaton Photoelectric Sensors, FIBEROPTIC-VISIBLE, DC, NPN/PNP, CABLE
MFG Item Number
1551E-6517

1551E-6517 Eaton Photoelectric Sensors, FIBEROPTIC-VISIBLE, DC, NPN/PNP, CABLE

MFG Item Number
1551E-6517
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
1551E-6517
FIBEROPTIC-VISIBLE, DC, NPN/PNP, CABLE

Series Information

Specifications

Specifications
Manufacturer Part Number 1551E-6517
Manufacturer Eaton
Family Series Eaton Photoelectric Sensors
Description Eaton Photoelectric Sensor, Fiber Optic, Forward Viewing, Fiber optic, Output green, power yellow, alignment red, 6.6 ft, 250 mA at 10-40 Vdc, PVC, NPN/PNP open collector outputs, 10-40 Vdc
Power Type DC
Light Source Infrared
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Signal Output NPN/PNP
Composition Non-Metallic
Approvals CE, cCSAus
Net Weight 0.6 lbs
Gross Weight 0.6 lbs