1551E-8503

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1551E-8503 Eaton Photoelectric Sensors, PHOTO SENSOR,FIBER-VIS,ACDC,SSREL,MNI,TD
MFG Item Number
1551E-8503

1551E-8503 Eaton Photoelectric Sensors, PHOTO SENSOR,FIBER-VIS,ACDC,SSREL,MNI,TD

MFG Item Number
1551E-8503
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
1551E-8503
PHOTO SENSOR,FIBER-VIS,ACDC,SSREL,MNI,TD

Series Information

Specifications

Specifications
Manufacturer Part Number 1551E-8503
Manufacturer Eaton
Family Series Eaton Photoelectric Sensors
Description Eaton Enhanced 50 Series Photoelectric Sensor, Sensor dist. depends on the fiberoptic cables, Iso SS Relay, 300 mA at 240 Vac/Vdc, 4 Pin Mini Connector, 12–240 Vdc 24–240 Vac input, Reverse polarity
Power Type AC, DC
Light Source Infrared
Voltage 12-240 VDC, 24-240 VAC
Composition Non-Metallic
Approvals CE, cCSAus
Net Weight 0.4 lbs
Gross Weight 0.4 lbs