Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1551 Series
1551HGY
Hammond Manufacturing Enclosures, 1551 Series
This item cannot be canceled or returned
Description
- Satin Texture Finish.
- Complete With Lid And Two Self Tapping Screws.
- Screws Are Color Matched To Enclosure (Nickel Plated Screws With Grey Enclosures And Black Plated With Black Enclosures).
- Two P.C. Board Standoffs Molded Into Interior.
- Lap Joint Construction Provides Protection Against Access Of Dust And Splashing Water.
Specifications
Specifications
| Manufacturer Part Number |
1551HGY |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1551 |
| Family Series |
Hammond Manufacturing Enclosures, 1551 Series |
| Description |
ENCLOSURE |
| Material |
ABS Plastic |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1551HGY
Hammond Manufacturing Enclosures, 1551 Series