Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1551FL Series
1551PFLGY
Hammond Manufacturing Enclosures, 1551FL Series
MFG Item Number
1551PFLGY
This item cannot be canceled or returned
Description
Enclosures, 1551FL Series
1551FL Series Information
- Flanged lid is perfect for wall or shelf mounting or suspending with a tie wrap.
- Molded in a choice of black or grey ‑ general purpose ABS plastic.
- Satin texture finish.
- Complete with lid and two self tapping screws.
- Screws are color matched to enclosure (nickel plated screws with grey enclosures and black plated with black enclosures).
Specifications
Specifications
| Manufacturer Part Number |
1551PFLGY |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1551FL |
| Family Series |
Hammond Manufacturing Enclosures, 1551FL Series |
| Description |
ENCLOSURE |
| Material |
ABS Plastic |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1551PFLGY
Hammond Manufacturing Enclosures, 1551FL Series