Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1551 Series
1551TTFLBK
Hammond Manufacturing Enclosures, 1551 Series
black plastic enclosure with
MFG Item Number
1551TTFLBK
This item cannot be canceled or returned
Description
black plastic enclosure with
- Satin Texture Finish.
- Complete With Lid And Two Self Tapping Screws.
- Screws Are Color Matched To Enclosure (Nickel Plated Screws With Grey Enclosures And Black Plated With Black Enclosures).
- Two P.C. Board Standoffs Molded Into Interior.
- Lap Joint Construction Provides Protection Against Access Of Dust And Splashing Water.
Specifications
Specifications
| Manufacturer Part Number |
1551TTFLBK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1551 |
| Family Series |
Hammond Manufacturing Enclosures, 1551 Series |
| Description |
black plastic enclosure with flanged lid |
| Accessory Type |
Enclosure |
| Material |
ABS |
| Composition |
Non-Metallic |
| Comments |
With Mounting Flanges |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1551TTFLBK
Hammond Manufacturing Enclosures, 1551 Series