Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1552 Series
1552DHBK
Hammond Manufacturing Enclosures, 1552 Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1552DHBK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1552 |
| Family Series |
Hammond Manufacturing Enclosures, 1552 Series |
| Description |
1552D HOLDER MOUNT BK |
| Accessory Type |
Wall Mount Holder Kit |
| Material |
ABS |
| Composition |
Non-Metallic |
| Comments |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1552DHBK
Hammond Manufacturing Enclosures, 1552 Series