155320A
Littelfuse Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

155320A

Littelfuse Fuseblocks & Holders

155320A

Littelfuse Fuseblocks & Holders
INLINE/PANEL MOUNT HOLDER ATO 20A
MFG Item Number
155320A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
155320A
INLINE/PANEL MOUNT HOLDER ATO 20A

Series Information

Specifications

Specifications
Manufacturer Part Number 155320A
Manufacturer Littelfuse
Family Series Littelfuse Fuseblocks & Holders
Description INLINE/PANEL MOUNT HOLDER ATO 20A. ATO Style - In-Line Terminal - Panel Mount Fuseholder.
Current Rating 20 A
Voltage 32 V
Fuse Type Automotive
Mounting In Line
Composition Thermoplastic
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs