155353
US Gauge Panel Meters & Gauges, 1903 SOLFRUNT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

155353

US Gauge Panel Meters & Gauges, 1903 SOLFRUNT Series

155353

US Gauge Panel Meters & Gauges, 1903 SOLFRUNT Series
1903 SOLFRUNT
MFG Item Number
155353
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 1903 SOLFRUNT Series
Item #
155353
1903 SOLFRUNT

1903 SOLFRUNT Series Information


Specifications

Specifications
Manufacturer Part Number 155353
Manufacturer US Gauge
Product Series 1903 SOLFRUNT
Family Series US Gauge Panel Meters & Gauges, 1903 SOLFRUNT Series
Description 1903 SOLFRUNT
Range 30 " Hg VAC - 60 psi
Case Size 4.5 "
Case Material Aluminum
Tube & Socket Material Phosphor Bronze
Connection 1/4 NPT
Units Single Scale: psi (in Hg Vacuum)
Vacuum Measurement Yes
Window Composition Acrylic
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs