155368
US Gauge Panel Meters & Gauges, 1903 SOLFRUNT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

155368

US Gauge Panel Meters & Gauges, 1903 SOLFRUNT Series

155368

US Gauge Panel Meters & Gauges, 1903 SOLFRUNT Series
1933 SOLFRUNT
MFG Item Number
155368
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 1903 SOLFRUNT Series
Item #
155368
1933 SOLFRUNT

1903 SOLFRUNT Series Information


Specifications

Specifications
Manufacturer Part Number 155368
Manufacturer US Gauge
Product Series 1903 SOLFRUNT
Family Series US Gauge Panel Meters & Gauges, 1903 SOLFRUNT Series
Description 1933 SOLFRUNT
Range 30 " Hg VAC - 60 psi
Case Size 4.5 "
Case Material Aluminum
Tube & Socket Material Stainless Steel
Connection 1/4 NPT
Units Single Scale: psi (in Hg Vacuum)
Vacuum Measurement Yes
Window Composition Acrylic
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs