Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
RFO Series Information
| Manufacturer Part Number | 155421 |
|---|---|
| Manufacturer | Gems Sensors & Controls |
| Product Series | RFO |
| Family Series | Gems Sensors & Controls Sensors, RFO Series |
| Description | RFO Series - Flow Rate Monitoring |
| Material | Polypropylene |
| Sensor Type | RotorFlow |
| Flow Range | 0.1-5 gpm |
| Port Size | 1/4 " |
| Port Style | NPT Female |
| Input Power | 4.5-24 VDC |
| Output | 4.5-24 VDC |
| Accuracy | 7 % |
| Maximum Pressure | 100 psi |
| Recommended Filtration | 150 micron |
| Approvals | CE, cUL, UL |
| Net Weight | 0.225 lbs |
| Gross Weight | 0.315 lbs |