155480
Gems Sensors & Controls Sensors, RFI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

155480

Gems Sensors & Controls Sensors, RFI Series

155480

Gems Sensors & Controls Sensors, RFI Series
RFI - Visual Indicator
MFG Item Number
155480
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, RFI Series
Item #
155480
RFI - Visual Indicator

RFI Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 155480
Manufacturer Gems Sensors & Controls
Product Series RFI
Family Series Gems Sensors & Controls Sensors, RFI Series
Description RFI - Visual Indicator
Material Polypropylene
Sensor Type RotorFlow
Flow Range 1.5-20 gpm
Port Size 1/2 "
Port Style NPT Female
Maximum Pressure 100 psi
Recommended Filtration 150 micron
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0.2155 lbs