Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1554 Series
1554BPL
Hammond Manufacturing Enclosures, 1554 Series
Inner Panel, Steel, for 1554B
This item cannot be canceled or returned
Description
Inner Panel, Steel, for 1554B
Specifications
Specifications
| Manufacturer Part Number |
1554BPL |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1554 |
| Family Series |
Hammond Manufacturing Enclosures, 1554 Series |
| Description |
Inner Panel, Steel, for 1554B |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Approvals |
cULus |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
1554BPL
Hammond Manufacturing Enclosures, 1554 Series