1554JPL
Hammond Manufacturing Enclosures, 1554-55-PL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1554JPL

Hammond Manufacturing Enclosures, 1554-55-PL Series

1554JPL

Hammond Manufacturing Enclosures, 1554-55-PL Series
Inner Panel, Steel
MFG Item Number
1554JPL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1554-55-PL Series
Item #
1554JPL
Inner Panel, Steel

1554-55-PL Series Information

Specifications

Specifications
Manufacturer Part Number 1554JPL
Manufacturer Hammond Manufacturing
Product Series 1554-55-PL
Family Series Hammond Manufacturing Enclosures, 1554-55-PL Series
Description Inner Panel, Steel
Material Galvanized Steel
Composition Metallic
Panel Type Inner
Kit Kit with Hardware
Comments Panel Fits Enclosures J, JL, K
Nominal Height 6 "
Nominal Width 3 "
Net Weight 0.21 lbs
Gross Weight 0.21 lbs