1554MPB2D
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1554MPB2D Hammond Manufacturing Enclosures, 2 HOLE 22.5MM P-BUTTON ENCL
MFG Item Number
1554MPB2D

1554MPB2D Hammond Manufacturing Enclosures, 2 HOLE 22.5MM P-BUTTON ENCL

MFG Item Number
1554MPB2D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
1554MPB2D
2 HOLE 22.5MM P-BUTTON ENCL

Series Information

Specifications

Specifications
Manufacturer Part Number 1554MPB2D
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description 2 HOLE 22.5MM P-BUTTON ENCL
Material Fiberglass
Composition Non-Metallic
Hole Size 22.5 mm
Nominal Height 6 "
Nominal Width 4 "
Nominal Depth 3 "
NEMA Rating NEMA 13
Net Weight 0.665 lbs
Gross Weight 0.53 lbs