1554MPB4
Hammond Manufacturing Enclosures, 1554PB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1554MPB4

Hammond Manufacturing Enclosures, 1554PB Series

1554MPB4

Hammond Manufacturing Enclosures, 1554PB Series
ENCLOSURE-MODULAR, POLYCARB BOX - 4
MFG Item Number
1554MPB4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1554PB Series
Item #
1554MPB4
ENCLOSURE-MODULAR, POLYCARB BOX - 4

1554PB Series Information

Polycarbonate Pushbutton Enclosure
  • Lift‑Off Enclosures, 22 mm and 30.5 mm
  • Internal DIN Rail Mounting Tabs
  • Designed for Mounting Printed Circuit Boards or DIN Rail Mounted Components
  • The Polycarbonate Material Carries A UL Flammability Rating of UL94 5V And Is Suitable for Outdoor Use
  • Lid And Mounting Holes Are Located Outside of The Gasket Seal
  • Heavy Duty 16 Gauge Galvanized Steel Panels Available
  • All Stainless Steel Hardware To Avoid Corrosion Caused By Dissimilar Metals
  • Gasket Is a Preformed, High Temperature U.L. Listed Silicone Rubber. Gasket Is Replaceable
  • Gasketed Lid with Two Piece “Tongue & Groove” Construction Provides Protection Against Access Of Oil, Dust and Water
  • Threaded (M3) Integral Brass Inserts & Standoffs Designed for M3.5 Or #6 Self Tapping Screws for P.C. Board or Inner Panel Mounting in All But The Smallest Size

  • STANDARDS
  • IP66
  • NEMA 4, 4X, 6, 6P, 12 & 13
  • 6 Pushbutton Enclosures Do Not Meet Type 6/6P
    • UL94 5VA

    Finish
    Color is Light Gray (RAL 7035)

    Specifications

    Specifications
    Manufacturer Part Number 1554MPB4
    Manufacturer Hammond Manufacturing
    Product Series 1554PB
    Family Series Hammond Manufacturing Enclosures, 1554PB Series
    Description ENCLOSURE-MODULAR, POLYCARB BOX - 4 X 22.5MM HOLES
    Material Polycarbonate
    Composition Non-Metallic
    Hole Size 22 mm
    Cover Design Lift-Off Cover
    Nominal Height 8 "
    Nominal Width 5 "
    Nominal Depth 4 "
    Latching Mechanism Screws
    NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
    Approvals UL
    Net Weight 0.95 lbs
    Gross Weight 0.95 lbs